LED Alpha Wall Pak Pro Wall Light, 102W

Item #: 839791
Cat #: WPXL102LED
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Alpha Wall Pak Pro Wall Light, 102WLED Alpha Wall Pak Pro Wall Light, 102W, 141 Lumens per Watt, CCT - 4500K

Overview

LED Alpha Wall Pak Pro Wall Light, 102WLED Alpha Wall Pak Pro Wall Light, 102W, 141 Lumens per Watt, CCT - 4500K
Also known as: WPXL102LED

Specifications

Type: Wallpack
Color: Bronze
Mounting: Wall
Wattage: 102
Light Technology: LED
Type: Wallpack
Mounting: Wall
Light Technology: LED
Color: Bronze
Wattage: 102

Customer Reviews

No reviews for this product
(0)