17W BR40 LED Lamp, 27K

Item #: 839983

Cat #: S9180

UPC: 045923091803

to view pricing and more.
Documents & Guides
17 watt; LED BR40; 2700K; 103' beam spread; Medium base; 120 volts; dimmable

Overview

17 watt; LED BR40; 2700K; 103' beam spread; Medium base; 120 volts; dimmable
Also known as: 045923091803, S9180

Specifications

Color Temperature: 3000 (Warm White)
Shape: BR40 (Bulged Reflector)
Wattage: 17
Lumens: 1200
Color Temperature: 3000 (Warm White)
Wattage: 17
Shape: BR40 (Bulged Reflector)
Lumens: 1200