BLM ZDBRPM25754 75HP 1750RPM

Item #: 839997
Cat #: ZDBRPM25754
UPC: 781568468487
Sign In or Register to view pricing and more.
Documents & Guides
BLM ZDBRPM25754 75HP 1750RPM

Overview

BLM ZDBRPM25754 75HP 1750RPM
Also known as: 781568468487, ZDBRPM25754

Specifications

Phase: 3
Horsepower: 75
Amps: 60
Phase: 3
Amps: 60
Horsepower: 75

Customer Reviews

No reviews for this product
(0)