Female Disconnect, nylon barrel insulate

Item #: 840057

Cat #: DNF14-111-M

UPC: 074983826537

to view pricing and more.
Documents & Guides
The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.110 x 0.020" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.75" (19.1 mm) l

Overview

The vibration resistant female disconnect is made of brass and is tin-plated. It is barrel insulated in a blue, nylon housing. It has a tab size of 0.110 x 0.020" (2.8 x 0.8 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm²). It is 0.75" (19.1 mm) l
Also known as: 074983826537, DNF14-111-M

Specifications

Color: Blue
Material: Brass
Length: 3 in
Color: Blue
Length: 3 in
Material: Brass