Metal Clad Cable (4) 8 AWG + Ground, Brn/Gry/Orn/Yel, 1000'

Item #: 840210

Cat #: MCAL84STRBRNGRYORNYELWG1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Metal Clad Cable (4) 8 AWG + Ground, Brown/Gray/Orange/Yellow, 1000 Foot Reel, High Voltage Colors

Overview

Metal Clad Cable (4) 8 AWG + Ground, Brown/Gray/Orange/Yellow, 1000 Foot Reel, High Voltage Colors

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: MCAL84STRBRNGRYORNYELWG1000RL

Specifications

Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Gauge: 8 AWG
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Jacket: Aluminum
Conductors: 4
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Package Type: Reel