LED Undercabinet Track, 24", White

Item #: 840295

Cat #: HU2024P

UPC: 080083633722

to view pricing and more.
Documents & Guides
Halo HU2024P 24" LED Undercabinet Track, White. **Pucks not Included**

Overview

Halo HU2024P 24" LED Undercabinet Track, White. **Pucks not Included**
Also known as: 080083633722, HU2024P

Specifications

Length: 2 ft
Color: White
Light Technology: LED
Length: 2 ft
Light Technology: LED
Color: White