Category 6 UTP Copper Patch Cord, 10GB, 28 AWG, Yellow, 10 Feet

Item #: 840359

Cat #: UTP28X10YL

UPC: 074983030163

to view pricing and more.
TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Yellow, 10 Feet Length, Modular Plug on Each End

Overview

TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Yellow, 10 Feet Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983030163, UTP28X10YL

Specifications

Gauge: 28 AWG
Material: Copper
Length: 10 ft
Color: Yellow
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 28 AWG
Length: 10 ft
Shielding: Unshielded
Family / Style: Pan-Net®
Material: Copper
Color: Yellow
Stranding: Stranded