Male Panel Receptacle, 90 Degree, 400A Max, Cam-Type, White
Item #:
840683
Cat #:
16R21-UW
UPC:
078477716816
Sign In or Register to view pricing and more.
Documents & Guides
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
Overview
Male, Panel Receptacle, 90-degree, Double Set Screw, 1/0-4/0 Awg, 400 Amp Max.,16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - White
16 Series Single Pole Cam Type Male Panel Receptacle Taper Nose, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous Cable Range - 1/0 To 4/0-White
Also known as: 078477716816, 16R21-UW
Specifications
Gender: | Male |
Amps: | 400 |
Type: | Cam-Type Connector |
Color: | White |
Volts AC: | 600 |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Gender: | Male |
Type: | Cam-Type Connector |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Color: | White |
Material: | Thermoplastic Vulcanizate (TPV) |
Customer Reviews
No reviews for this product
(0)