Transformer, Dry Type, 112.5kVA, 480-400Y/231, NEMA 2, Vented

Item #: 840685

Cat #: 9T83B3545

UPC: 783173212509

to view pricing and more.
Documents & Guides
Transformer, Dry Type, 112.5 kVA, 480 - 400Y/231, NEMA 2, Vented

Overview

Transformer, Dry Type, 112.5 kVA, 480 - 400Y/231, NEMA 2, Vented
Also known as: 783173212509, 9T83B3545

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 112.500kVA
Secondary Voltage: 231/400Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 112.500kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 231/400Y