PUSH BUTTON CONTACT 600VAC 10A 30MM T-K

Item #: 840706

Cat #: 9001KA7

UPC: 785901297550

to view pricing and more.
Documents & Guides
PUSH BUTTON CONTACT 600VAC 10A 30MM T-K

Overview

PUSH BUTTON CONTACT 600VAC 10A 30MM T-K
Also known as: 785901297550, 9001KA7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65