LAPZUWH 18K LUMEN 277V 500DEG K 80CRI LED HIGH BAY FIXTURE

Item #: 840713

Cat #: IBH18000LMSD080MD277GZ1050K80CRI-

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LAPZUWH 18K LUMEN 277V 500DEG K 80CRI LED HIGH BAY FIXTURE

Overview

LAPZUWH 18K LUMEN 277V 500DEG K 80CRI LED HIGH BAY FIXTURE
Also known as: IBH18000LMSD080MD277GZ1050K80CRI-

Specifications

Color Temperature: 5000 (Bright White)
Width: 12 in, 1 ft
Volts AC: 277
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color: White
Lumens: 18000
Light Technology: LED
Dimmable: Yes
Wattage: 142
Shape: Rectangular
Color Temperature: 5000 (Bright White)
Volts AC: 277
Color Rendering Index (CRI): 80
Lumens: 18000
Dimmable: Yes
Shape: Rectangular
Width: 12 in, 1 ft
Length: 4 ft, 48 in
Color: White
Light Technology: LED
Wattage: 142