Passive Infrared Wallbox Occupancy Sensor, White

Item #: 840769

Cat #: ODS06-IDW

UPC: 078477705278

Sign In or Register to view pricing and more.
Documents & Guides
Passive Infrared Wallbox Occupancy Sensor, Single Relay, Photocell Controlled, Low Profile, 180 Degree Field of View, 1600 sq ft, Adjustable Blinders, Time Delay 30s-30m. 120/277VAC, 60Hz, AutoON/ManualON Selectable, CEC Title 24 Compliant, UL Listed, RoHS Compliant, White

Overview

Passive Infrared Wallbox Occupancy Sensor, Single Relay, Photocell Controlled, Low Profile, 180 Degree Field of View, 1600 sq ft, Adjustable Blinders, Time Delay 30s-30m. 120/277VAC, 60Hz, AutoON/ManualON Selectable, CEC Title 24 Compliant, UL Listed, RoHS Compliant, White

The Decora® ODS06 Passive Infrared (PIR) Wall Switch Occupancy Sensor is specifically designed to meet the commercial needs of LED load requirements. Smaller loads such as LEDs can produce high inrush currents that can severely shorten the lifespan of low amperage devices. To resolve this issue, the ODS06 features industry exclusive High Inrush Stability (H.I.S.) circuitry to handle these loads and offer unmatched durability and performance.

Also known as: 078477705278, ODS06-IDW

Specifications

Type: Occupancy Sensor
Color: White
Mounting: Wall
Volt Amps: 800
Type: Occupancy Sensor
Mounting: Wall
Color: White
Volt Amps: 800