Cable Tie, In-Line, 20.7L (525mm), Weath

Item #: 840808

Cat #: HV9150-C0

UPC: 074983783175

to view pricing and more.
Panduit Hyper-VTTM in line cable ties find the perfect balance of strong and flexible. Made with UV- and weather-resistant nylon, they're flexible enough to conform to irregular bundles, while double-sided teeth and a two-wedge locking design add extra lo

Overview

Panduit Hyper-VTTM in line cable ties find the perfect balance of strong and flexible. Made with UV- and weather-resistant nylon, they're flexible enough to conform to irregular bundles, while double-sided teeth and a two-wedge locking design add extra lo
Also known as: 074983783175, HV9150-C0

Specifications

Color: Black
Material: Nylon
Length: 20.700 in
Color: Black
Length: 20.700 in
Material: Nylon