
Enclosure, NEMA 4X, Hinge Cover, 72 x 36 x 12", Wall Mount
Item #: 84089
Cat #: CSD723612SSR
UPC: 783510152529
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 72 x 36 x 12 Inch, Wall Mount, Stainless Steel
Overview
Enclosure, NEMA 4X, Type: Additional Quarter Turn Latches, Hinge Cover, 72 x 36 x 12 Inch, Wall Mount, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water, Concept enclosures house larger controls and feature streamlined styling with an attractive stroked finish, flush quarter-turn latches and an integral door ramp that ensures the door gasket sealing surface aligns with the enclosure body for secure closure.
Also known as: 783510152529, CSD723612SSR
Specifications
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Width: | 72 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Depth: | 12 in |
| Height: | 36 in |
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Mounting: | Surface |
| Depth: | 12 in |
| Width: | 72 in |
| Material: | Stainless Steel |
| Height: | 36 in |