MOTOR CIRCUIT PROTECTOR 600V 30A

Item #: 840941

Cat #: HJA36030M71

UPC: 785901675778

to view pricing and more.

Overview

MOTOR CIRCUIT PROTECTOR 600V 30A
Also known as: 785901675778, HJA36030M71

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 25 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Amps: 30
Standards: California Proposition 65
Interrupt Rating AC: 25 kA