LED Garage Light Fixture, 55W

Item #: 840965

Cat #: PRT55N/D10/WS

UPC: 019813282213

Sign In or Register to view pricing and more.
Documents & Guides
LED Garage Light Fixture, 55W, 120-277V, Lumens: 6236, CRI: 77, Color Temperature: 4000K, Rated Lifetime: 100,000 Hrs.

Overview

LED Garage Light Fixture, 55W, 120-277V, Lumens: 6236, CRI: 77, Color Temperature: 4000K, Rated Lifetime: 100,000 Hrs.
Also known as: 019813282213, PRT55N/D10/WS

Specifications

Wattage: 55
Type: Garage/Workshop
Color Temperature: 4000 (Cool White)
Volts AC: 120
Mounting: Surface
Light Technology: LED
Wattage: 55
Color Temperature: 4000 (Cool White)
Mounting: Surface
Type: Garage/Workshop
Volts AC: 120
Light Technology: LED