Floor Box Cover, Metallic, 1-Gang, Duplex Receptacle, Aluminum
Item #:
84108
Cat #:
SA3825
UPC:
783585133409
Sign In or Register to view pricing and more.
Documents & Guides
Floor Box Cover, 1-Gang, Type: Duplex Receptacle, Material/Finish: Brushed Aluminum.
Overview
Floor Box Cover, 1-Gang, Type: Duplex Receptacle, Material/Finish: Brushed Aluminum.
Also known as: 783585133409, SA3825
Specifications
Mounting: | Screw On |
Color: | Gray |
Gangs: | 1 |
Height: | 2.990 in |
Width: | 4.150 in |
Material: | Aluminum |
Mounting: | Screw On |
Gangs: | 1 |
Width: | 4.150 in |
Color: | Gray |
Height: | 2.990 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)