FLOODLIGHT LED MVOLT GLASS TENON SLIPFITTER 5000K

Item #: 841184

Cat #: ACP2LED910AMVOLT665KTMGYTLNR

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FLOODLIGHT LED MVOLT GLASS TENON SLIPFITTER 5000K

Overview

FLOODLIGHT LED MVOLT GLASS TENON SLIPFITTER 5000K
Also known as: ACP2LED910AMVOLT665KTMGYTLNR

Specifications

Color Temperature: 5000 (Bright White)
Mounting: Tenon, Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Light Technology: LED
Mounting: Tenon, Slipfitter
Volts AC Range: 120 - 277