
Enclosure, NEMA 4X, Hinge Cover, 30" x 20" x 10"
Item #: 84146
Cat #: CSD302010SS
UPC: 783510128678
to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 4X, 30 x 20 x 10 Inch, Stainless Steel, Wall Mount
Overview
Enclosure, Hinge Cover, NEMA 4X, 30 x 20 x 10 Inch, Stainless Steel, Wall Mount
Enclosure, Hinge Cover, NEMA 4X, 30 Inch x 20 Inch x 10 Inch, Wall Mount, Stainless Steel
Also known as: 783510128678, CSD302010SS
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Depth: | 10 in |
| Height: | 30 in |
| Material: | Stainless Steel |
| Width: | 20 in |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 3, NEMA 4 |
| Height: | 30 in |
| Width: | 20 in |
| Depth: | 10 in |
| Material: | Stainless Steel |
| Mounting: | Wall |