18.5W PAR38 LED Lamp, 30K

Item #: 841467

Cat #: 18.5PAR38G4DIM/930NF25

UPC: 663593161512

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 18.5 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree

Overview

LED Lamp, Dimmable, 18.5 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree
Also known as: 663593161512, 18.5PAR38G4DIM/930NF25

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1150
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Wattage: 18.500
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 18.500
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1150
Shape: PAR38 (Sealed Beam)
Light Technology: LED