2-Gang Floor Box

Item #: 841619

Cat #: FB-5DB

UPC: 085339990765

to view pricing and more.
Documents & Guides
ALL FB-5DB 2-Gang Floor Box, Dark Bronze

Overview

ALL FB-5DB 2-Gang Floor Box, Dark Bronze

Floor box assembly for residential wood floor cut-in application for use with nonmetallic sheathed cable. Used in areas of the home with large floor space openings where additional electric outlets are required by National Electrical Code to minimize long extension cord runs.

Also known as: 085339990765, FB-5DB

Specifications

Mounting: Flange, Bracket
Gangs: 2
Material: Brass
Height: 4.340 in
Width: 4.500 in
Depth: 4.060 in
Standards: California Proposition 65
Cubic Inches: 44.500 in³
Mounting: Flange, Bracket
Material: Brass
Width: 4.500 in
Standards: California Proposition 65
Gangs: 2
Height: 4.340 in
Depth: 4.060 in
Cubic Inches: 44.500 in³