3P, Contactor, IEC, 24V AC

Item #: 841734
Cat #: XTCE007B10T
UPC:
Sign In or Register to view pricing and more.
7 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.

Overview

7 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 24 VAC/ 60 Hz - 24 VAC/ 50 Hz Coil.
XT Manual Motor Protection Accessories - Incoming Terminal For Three-Phase Commoning Link, D Frame size, used with XTPR to create a UL 508 Type E/F ma
Also known as: XTCE007B10T

Specifications

Poles: 3
Type: Contactor, IEC, 1NO, Non-Reversing
Amps: 7
Volts AC Control: 24
Poles: 3
Amps: 7
Type: Contactor, IEC, 1NO, Non-Reversing
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)