Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 841746

Cat #: UTP28X4BL

UPC: 074983999743

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 4ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 4ft.
Also known as: 074983999743, UTP28X4BL

Specifications

Material: Copper
Color: Black
Length: 4 ft
Material: Copper
Length: 4 ft
Color: Black