Patch Cord, Copper, Modular Plugs, Cat 5e, 26 AWG, Blue, 3' Length

Item #: 841760

Cat #: CAT5E-RM12-RJ45-3

UPC:

to view pricing and more.
Documents & Guides
Patch Cord, Copper, Modular Plugs, 90D M12 Connector, RJ45 Connector, Shielded, Category 5e, 26 AWG, Blue, 3 Foot Length

Overview

Patch Cord, Copper, Modular Plugs, 90D M12 Connector, RJ45 Connector, Shielded, Category 5e, 26 AWG, Blue, 3 Foot Length
Also known as: CAT5E-RM12-RJ45-3

Specifications

Color: Blue
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Color: Blue
Material: Copper
Shielding: Unshielded
Length: 3 ft
Conductors: 4 Pair