ARL FLBC4520W WHITE FLOOR BOX COVER

Item #: 841774

Cat #: FLBC4520W

UPC: 018997138385

to view pricing and more.
Documents & Guides
ARL FLBC4520W WHITE FB CVR

Overview

ARL FLBC4520W WHITE FB CVR

Finish your floorbox installation with Arlington's round non-metallic cover kits with flip lid. The white colored kit fits on Arlington's FLBC4500 box. Includes round plastic gasketed cover, mounting plate and leveling ring.

Also known as: 018997138385, FLBC4520W

Specifications

Mounting: Floor
Material: Plastic
Gangs: 1
Color: White
Diameter: 5.750 in
Depth: 5.750 in
Height: 0.468 in
Width: 5.750 in
Mounting: Floor
Gangs: 1
Diameter: 5.750 in
Height: 0.468 in
Material: Plastic
Color: White
Depth: 5.750 in
Width: 5.750 in