Concept Panel, fits 30.00x48.00 inch Enclosure, Galvanized, Mild Steel

Item #: 84183

Cat #: CP3048G

UPC: 783510150563

Sign In or Register to view pricing and more.
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP3048G item fits 30.00x48.00 inch Enclosure with a material of Mild Steel finish Galvanized.

Overview

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP3048G item fits 30.00x48.00 inch Enclosure with a material of Mild Steel finish Galvanized.

nVent HOFFMAN HOFCP3048G panels are taller and wider than corresponding NEMA-size panels. Metal panels are 14 or 12 gauge steel and painted white or have a conductive finish. They include a formed flange along any side that is longer than 22.20 in. (564 MM). Optional wood panels are made of 3/4-IN. plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet.

Also known as: 783510150563, CP3048G

Features & Benefits

  • Painted white or conductive finish
  • Include a formed flange along any side that is longer than 22.20 in (564 mm)
  • Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Weight: 42 lb
Height: 28.200 in
Finish: Galvanized
Width: 46.200 in
Weight: 42 lb
Finish: Galvanized
Height: 28.200 in
Width: 46.200 in