Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified Ground Fault

Item #: 841843

Cat #: CL120GFT

UPC: 786680131332

to view pricing and more.
Documents & Guides
20 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI.

Overview

20 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI.
Also known as: 786680131332, CL120GFT, Afi

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Amps: 20
Interrupt Rating AC: 10 kA