Cat6A,28AWG,UTP,PC,CM/LSZH,BL,7ft,EA

Item #: 841861
Cat #: UTP28X7BL
UPC: 074983048991
Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 7ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Black, 7ft.
Also known as: 074983048991, UTP28X7BL

Specifications

Length: 7 ft
Material: Copper
Color: Black
Length: 7 ft
Color: Black
Material: Copper

Customer Reviews

No reviews for this product
(0)