Junction Box, NEMA 4, Continuous Hinge, 8" x 8" x 6"

Item #: 841933

Cat #: A8086CHNF

UPC: 783510292423

to view pricing and more.
Junction Box, NEMA 4, Continuous Hinge with Clamps, 8 x 8 x 6 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 4, Continuous Hinge with Clamps, 8 x 8 x 6 Inch, Steel/Gray Powder Coat

The nVent HOFFMAN HOFA8086CHNF has a continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.

Also known as: 783510292423, A8086CHNF

Specifications

IP/NEMA Rating: IP66, NEMA 12
Depth: 6 in
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 6 in
Width: 8 in
Height: 8 in