DAY 2TG54L835-4-FS-02F-UNV 2X4

Item #: 841941

Cat #: 2TG54L835-4-FS-02F-UNV-DIM

UPC: 782343332573

to view pricing and more.
Documents & Guides
DAY 2TG54L835-4-FS-02F-UNV 2X4 5400LM 3500K FLAT STEEL DOOR FRAME P12 PRISMATIC ACRYLIC LENS UNV ELECT. DRIVE

Overview

DAY 2TG54L835-4-FS-02F-UNV 2X4 5400LM 3500K FLAT STEEL DOOR FRAME P12 PRISMATIC ACRYLIC LENS UNV ELECT. DRIVE
Also known as: 782343332573, 2TG54L835-4-FS-02F-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277