750 MCM THHN/THWN-2 Stranded Copper, Black, 2000'

Item #: 842000

Cat #: THHN750STRBLK2000RL

UPC: 980100234782

to view pricing and more.
Documents & Guides
750 MCM THHN/THWN-2 Stranded Copper, Black, 2000 Foot Reel, 600V

Overview

750 MCM THHN/THWN-2 Stranded Copper, Black, 2000 Foot Reel, 600V

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 980100234782, THHN750STRBLK2000RL

Specifications

Gauge: 750 kcmil
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Package Type: Reel
Gauge: 750 kcmil
Material: Copper
Volts AC: 600
Length: 2000 ft
Package Type: Reel
Jacket: PVC
Color: Black
Conductors: 1
Stranding: Stranded