
Enclosure, NEMA 4X, Hinge Cover, 20" x 16" x 10", Stainless Steel
Item #: 84203
Cat #: CSD201610SS
UPC: 783510128586
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4X, Hinge Cover, 20 Inch x 16 Inch x 10 Inch, Stainless Steel
Overview
Enclosure, NEMA 4X, Hinge Cover, 20 Inch x 16 Inch x 10 Inch, Stainless Steel
Enclosure, NEMA 4X, Hinge Cover, 20 Inch x 16 Inch x 10 Inch, Stainless Steel
Also known as: 783510128586, CSD201610SS
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 10 in |
| Height: | 20 in |
| Mounting: | Surface |
| Material: | Stainless Steel |
| Width: | 16 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Height: | 20 in |
| Material: | Stainless Steel |
| Depth: | 10 in |
| Mounting: | Surface |
| Width: | 16 in |