Dimmer, Skylark, CFL/LED/Incandescent/Halogen, 150

Item #: 842049
Cat #: CTCL-153PH-BL
UPC: 027557003599
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Black. ***Clamshell Packaging***

Overview

Skylark Contour Dimmer, 150 Watt CFL/LED or 600 Watt/120V Incandescent/Halogen, Single-Pole/3-Way, Color: Black. ***Clamshell Packaging***
Skylark Contour C.L Dimmer, Incandescent/Halogen, 3-way/single-pole, 150W C.L/LED or 600W inc/hal, clamshell packaging in black re, Designer Style, Gloss Wall Plate Finish, White
Also known as: 027557003599, CTCL-153PH-BL

Specifications

Wattage: 600, 150
Volts AC: 120
Mounting: Surface
Color: Black
Poles: 1
Light Technology: LED, CFL, Halogen, Incandescent
Dimmable: Yes
Wattage: 600, 150
Mounting: Surface
Poles: 1
Dimmable: Yes
Volts AC: 120
Color: Black
Light Technology: LED, CFL, Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)