
Enclosure, Single Door, NEMA 4X, 16" x 12" x 10"
Item #: 84209
Cat #: CSD161210SS
UPC: 783510128555
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 16 x 12 x 10 Inch, Stainless Steel
Overview
Enclosure, Wall Mount, Concept Series, NEMA 4/12, Single Door, 16 x 12 x 10 Inch, Stainless Steel
For indoor or outdoor applications that require corrosion protection from chemicals and water. nVent HOFFMAN HOFCSD161210SS Concept Enclosures feature streamlined styling with an attractive stroked finish and flush quarter-turn latches for secure closure.
Also known as: 783510128555, CSD161210SS
Specifications
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Height: | 16 in |
| Depth: | 10 in |
| Width: | 12 in |
| Material: | Stainless Steel |
| Mounting: | Wall |
| IP/NEMA Rating: | IP66, NEMA 12, NEMA 3, NEMA 4 |
| Depth: | 10 in |
| Material: | Stainless Steel |
| Height: | 16 in |
| Width: | 12 in |
| Mounting: | Wall |