Circuit Breaker, Miniature, DIN Rail Mount, 30A, 2P, 480Y/277VAC

Item #: 842186

Cat #: S202-K30

UPC: 016779645182

to view pricing and more.
Documents & Guides
ABB 2 Pole, 30 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breaker with Thermal-magnetic Trip Device

Overview

ABB 2 Pole, 30 Amps Rated At 480y/277 Vac, Ul 1077 Series Miniature Circuit Breaker with Thermal-magnetic Trip Device
Also known as: 016779645182, S202-K30

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve K
Interrupt Rating AC: 6 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 6 kA