
6.25A Time Delay Fuse, 13/32" x 1-1/2", 600V, Class CC
Item #: 84224
Cat #: FNQ-R-6-1/4
UPC: 051712497015
Sign In or Register to view pricing and more.
Documents & Guides
6-1/4 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Overview
6-1/4 Amp Class CC Time-Delay Rejection Fuse, 13/32" x 1-1/2", 600V, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Bussmann CC-Tron® current-limiting fuses with nickel-plated brass end caps feature time delay, that is compatible with inrush characteristics of small control transformers. The fuses feature Class CC levels of current limitation that provide maximum component short-circuit current rating protection.
Also known as: 051712497015, FNQ-R-6-1/4
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Amps: | 6.250 |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Amps: | 6.250 |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |