LED Wallpack, 120~277V, 60W

Item #: 842269
Cat #: LWP2-60W-CW
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
LED Wallpack, 120~277V, 60W, 5000lm, 4700K, Die Cast Aluminum

Overview

LED Wallpack, 120~277V, 60W, 5000lm, 4700K, Die Cast Aluminum
Also known as: LWP2-60W-CW

Specifications

Lumens: 5000
Color Temperature: 4700 (Cool White)
Wattage: 60
Mounting: Wall
Light Technology: LED
Lumens: 5000
Wattage: 60
Light Technology: LED
Color Temperature: 4700 (Cool White)
Mounting: Wall

Customer Reviews

No reviews for this product
(0)