STEEL EMERGENCY

Item #: 842287

Cat #: ELT627NYM2

UPC: 745974325499

to view pricing and more.
Documents & Guides
STEEL EMERGENCY LIGHTING UNIT 27 WATT 6V DC OUTPUT

Overview

STEEL EMERGENCY LIGHTING UNIT 27 WATT 6V DC OUTPUT
Also known as: 745974325499, ELT627NYM2

Specifications

Volts DC: 6
Wattage: 27
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Wattage: 27
Material: Steel
Volts AC Range: 120 - 277