This product has been discontinued.

to view pricing and more.
Documents & Guides
No-Hub Driver, M12, Cordless, RPM: 0 - 250/0 - 750, Torque: 60 in-lbs & 80 in-lbs, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2.35 lbs, Includes: Shockwave Sockets (1/4", 5/16", 3/8"), (2) M12 Lithium Batteries, 30 Minute Charger & Carrying Case
Overview
No-Hub Driver, M12, Cordless, RPM: 0 - 250/0 - 750, Torque: 60 in-lbs & 80 in-lbs, Voltage: 12V, Chuck: 1/4" Hex, Weight: 2.35 lbs, Includes: Shockwave Sockets (1/4", 5/16", 3/8"), (2) M12 Lithium Batteries, 30 Minute Charger & Carrying Case
With specific torque settings for 60 and 80 in./lbs, the M12[TM] cordless no-hub driver is specifically designed to quickly install no-hub couplings with accuracy and repeatability. The first of its kind in the industry, the 2455-22 can fasten up to 300 clamps on a single charge and is proven to be accurate for up to 25,000 clamps before re-calibration.
Also known as: 045242216376, 2455-22
Features & Benefits
- Specific torque settings for 60 and 80 in-lbs - fast accurate installation of no-hub couplings
- Auto shut-off w/ LED indicator - alerts users that torque limit has been achieved
- LED calibration indicator - alerts user when calibration is needed (25,000 cycles)
- 0 to 750 RPM drill mode - increased utility for general drilling and fastening
- M12™ lithium-ion battery pack - fastens up to 300 steel clamps on a single charge
- Compact, lightweight design - reduces user fatigue at only 2.75 lbs
Specifications
| Type: | No Hub Driver, Kit, Lithium Battery, Charger |
| Volts DC: | 12 |
| Type: | No Hub Driver, Kit, Lithium Battery, Charger |
| Volts DC: | 12 |