Abb 1svr550100r2100 On Del Tmr 110-

Item #: 842404
Cat #: 1SVR550100R2100
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Abb; Electronic Time Relay; Ct-ere, On-delay; Timing Range: 3 - 300 S; Coil: 110- 130 Vac; Contact Configuration: 1 C/o; Contact Rating: 250 V, 4 Amp; Mounting:din Rail (en 50022); Connection: Fine Strand With Wire End Ferrule: (2) 1.5 Sq-mm; Enclosure: Ip50 (enclosure), Ip20 (terminal); Size: 78 Mm Length X 22.5 Mm Width X 78.5 Mm Depth; Operating Cycles: Mechanical Switching: 30000000 Cycles, Electrical Switching: 100000 Cycles; Operating Temperature: -20 To +60 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C; Accuracy: Less Than0.5 Pct Within The Rated Control Supply Voltage, Less Than 0.1 Pct Within The Temperature Range; Recovery Time: Less Than 50 Ms; Indicator: Green LED For Supplyvoltage, Red LED For Relay Status; Switching Current: 4 Amp At 230 Vac (resistive), 3 Amp At 230 Vac (inductive); Output Circuit: 15-16/18; Power Consumption: 2va At 110 - 130 Vac And 220 - 240 Vac, 1 Va At 24 Vac/vdc; Contact Material: Agcdo; Switching Voltage: 250 Vac/vdc Maximum

Overview

Abb; Electronic Time Relay; Ct-ere, On-delay; Timing Range: 3 - 300 S; Coil: 110- 130 Vac; Contact Configuration: 1 C/o; Contact Rating: 250 V, 4 Amp; Mounting:din Rail (en 50022); Connection: Fine Strand With Wire End Ferrule: (2) 1.5 Sq-mm; Enclosure: Ip50 (enclosure), Ip20 (terminal); Size: 78 Mm Length X 22.5 Mm Width X 78.5 Mm Depth; Operating Cycles: Mechanical Switching: 30000000 Cycles, Electrical Switching: 100000 Cycles; Operating Temperature: -20 To +60 Deg C; Environmental Conditions: Storage Temperature: -40 To 85 Deg C; Accuracy: Less Than0.5 Pct Within The Rated Control Supply Voltage, Less Than 0.1 Pct Within The Temperature Range; Recovery Time: Less Than 50 Ms; Indicator: Green LED For Supplyvoltage, Red LED For Relay Status; Switching Current: 4 Amp At 230 Vac (resistive), 3 Amp At 230 Vac (inductive); Output Circuit: 15-16/18; Power Consumption: 2va At 110 - 130 Vac And 220 - 240 Vac, 1 Va At 24 Vac/vdc; Contact Material: Agcdo; Switching Voltage: 250 Vac/vdc Maximum
Also known as: 1SVR550100R2100

Specifications

Type: SPDT
Type: SPDT

Customer Reviews

No reviews for this product
(0)