Thermal Transfer Printer Ribbon, 4.33" x 984'

Item #: 842507

Cat #: TT822OUT

UPC: 089306116226

to view pricing and more.
Documents & Guides
Thermal Transfer Ribbon, 4.33" x 984', 1" Core, PET, Black, 1/pkg

Overview

Thermal Transfer Ribbon, 4.33" x 984', 1" Core, PET, Black, 1/pkg

HellermannTyton thermal transfer ribbons are designed for use in HellermannTyton thermal transfer printers. Available on 1/2" and 1" cores, the ribbons are coated side out and available in two different lengths. All ribbons are available in a variety of colors and are matched to the HellermannTyton label stock to give the best chemical and abrasion resistance.

Also known as: 089306116226, TT822OUT

Specifications

Type: Ribbon
Width: 4.330 in
Color: Black
Length: 984 ft
Type: Ribbon
Color: Black
Width: 4.330 in
Length: 984 ft