TRFMR CONTROL 300VA MULTIPLE VOLTAGES

Item #: 842665

Cat #: 9070T300D18

UPC: 785901743866

to view pricing and more.
TRFMR CONTROL 300VA MULTIPLE VOLTAGES

Overview

TRFMR CONTROL 300VA MULTIPLE VOLTAGES
Also known as: 785901743866, 9070T300D18

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Primary Voltage: 277, 380
Secondary Voltage: 95/115
Type: Industrial Control, Transformer
Volt Amps: 300
Secondary Voltage: 95/115
Phase: 1
Primary Voltage: 277, 380