CG Series Straight Cord Connector, 1/2 IN Trade, .25 to .35 IN Cabl

Item #: 84272

Cat #: CG50350

UPC: 784564000927

to view pricing and more.
Documents & Guides
CG Series Straight Cord Connector, 1/2 IN Trade, .25 to .35 IN Cable Openings, Steel, Electro-Galvanized

Overview

CG Series Straight Cord Connector, 1/2 IN Trade, .25 to .35 IN Cable Openings, Steel, Electro-Galvanized

Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45? and 90? configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.

Also known as: 784564000927, CG50350

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.250 - 0.350 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.350 in
Material: Steel