Full Panel 48.00x20.00

Item #: 84284

Cat #: A60P24F1

UPC: 783510212605

Sign In or Register to view pricing and more.
Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel, fits 60.06x24.06, White, Steel

Overview

Panels for Free-Stand Type 4, 4X and 12 Single- and Dual-Access One-Door Enclosures with Mounting Channel, fits 60.06x24.06, White, Steel

nVent HOFFMAN HOFA60P24F1 panels for one-door, single-access and one-door, dual-access Free-Stand Type 12 Enclosures, Free-Stand Type 4 Enclosures and One-Door Type 4X Free-Stand Fiberglass Enclosures. Panels are 12 gauge steel and can be positioned anywhere along horizontal mounting channels (see dimension drawing Sections B-B for limitations). Half-length panels can be located in the upper or lower portion of the enclosure. Panels are finished with white polyester powder paint or a conductive, corrosion-resistant coating and furnished with plated mounting hardware.

Also known as: 783510212605, A60P24F1

Features & Benefits

  • Available in Full-Length and Half-Length
  • Plated mounting hardware is provided

Specifications

Height: 57 in
Color: White
Material: Steel
Width: 21 in
Height: 57 in
Material: Steel
Color: White
Width: 21 in