Breaker, Molded Case, 20A, 480VAC, 100 kAIC, 3P, H Frame, Thermal Magnetic

Item #: 842865

Cat #: 140G-H0C3-C20

UPC: 885630445403

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 20 Amp, 125 Amp, H Frame, 480 Volt AC, 100 kAIC Interrupt Rating, T/M - Thermal Magnetic, 3 Poles

Overview

Breaker, Molded Case, 20 Amp, 125 Amp, H Frame, 480 Volt AC, 100 kAIC Interrupt Rating, T/M - Thermal Magnetic, 3 Poles

Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H0C3-C20 is a molded case circuit breaker from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630445403, 140G-H0C3-C20

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 20
Size: H Frame
Interrupt Rating AC: 100 kA
Family / Style: 140G
Poles: 3
Amps: 20
Interrupt Rating AC: 100 kA
Type: Breaker; Molded Case
Size: H Frame
Family / Style: 140G