Black M-1 Polyether Adhesive Sealant - 10oz Cartridge

Item #: 842888
Cat #: F1270BL
UPC: 810678012102
Sign In or Register to view pricing and more.
Polyether M-1 Adhesive Sealant, Application: Damp, Dry or Cold Climates, Color: Black, Includes: (1) 10 oz Cartridge, Case Size: (12)

Overview

Polyether M-1 Adhesive Sealant, Application: Damp, Dry or Cold Climates, Color: Black, Includes: (1) 10 oz Cartridge, Case Size: (12)
M-1 by Chem Link is a moisture cure, multi-purpose structural adhesive/sealant designed for bonding and sealing a wide range of construction materials. M-1 forms a tough, elastic & waterproof seal to most roofing materials, masonry, wood, glass, aluminum and foam. M-1 bonds well to most building surfaces including metal flashing, copings, skylights, and HVAC surfaces and makes for an excellent construction adhesive sealant for multiple applications.
Also known as: 810678012102, F1270BL

Specifications

Color: Black
Type: Sealant
Size: 10.1 oz
Color: Black
Size: 10.1 oz
Type: Sealant

Customer Reviews

No reviews for this product
(0)