Disconnect Encl. 72.12x38.75x1

Item #: 84292

Cat #: AMOD723918FTC

UPC: 783510209599

to view pricing and more.
Documents & Guides
Modular Disconnect Enclosure, Type 12, 72.12x39.75x18.12, Steel

Overview

Modular Disconnect Enclosure, Type 12, 72.12x39.75x18.12, Steel

Use nVent HOFFMAN HOFAMOD723918FTC Concept Disconnect Enclosures in applications that require stylized design features and a preferred cutout that accepts major brand disconnect switches and circuit breakers. Furnished with Enclosures: Door interlock bracket welded to door; Three-point door latching system installed on door; Instructions to locate and install disconnect; Hardware kit consisting of padlocking door handle, panel mounting nuts, grounding hardware and sealing washers for mounting holes.

Also known as: 783510209599, AMOD723918FTC

Specifications

IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 72.120 in
Width: 39.750 in
Depth: 18.120 in
IP/NEMA Rating: IP65, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 39.750 in