Analog Cable Connection Products

Item #: 842952

Cat #: 1492-ACABLE010YB

UPC: 887172600302

Sign In or Register to view pricing and more.
Documents & Guides
Connection Products,Analog Cable,1.0 m (3.28 ft),1756-IF8I -OF8I -IF6I-OF6I

Overview

Connection Products,Analog Cable,1.0 m (3.28 ft),1756-IF8I -OF8I -IF6I-OF6I

Connecting to Allen-Bradley® PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to both digital and analog PLC I/O modules through pre-wired and pre-tested cables. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field wiring information are included for each interface module and I/O module combination.

Also known as: 887172600302, 1492-ACABLE010YB

Specifications

Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 9 Pair
Family / Style: 1492
Type: Analog Cable
Conductors: 9 Pair
Length: 1 m
Gauge: 22 AWG