Panel for Free-Stand with Mounting Stud, fits 72x54 2-Bay, Galvanized, Steel

Item #: 84299

Cat #: A72PM54G

UPC: 783510150440

Sign In or Register to view pricing and more.
Panels for Free-stand Multi-Door Enclosure with Mounting Stud. This Panel for Free-Stand with Mounting Stud, A72PM54G item fits 72x54 2-Bay with a material of Steel, Galvanized.

Overview

Panels for Free-stand Multi-Door Enclosure with Mounting Stud. This Panel for Free-Stand with Mounting Stud, A72PM54G item fits 72x54 2-Bay with a material of Steel, Galvanized.

Use these panels in Free-stand Multi-Door Enclosures with Mounting Stud. Extra holes are provided for lifting and installing panels. Catalog numbers with BG suffix include two conductive panels bolted together with top and bottom stiffeners for additional support.

Also known as: 783510150440, A72PM54G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 60 in
Material: Steel
Width: 48 in
Finish: Galvanized
Height: 60 in
Width: 48 in
Material: Steel
Finish: Galvanized