REXEL logo

Made in USA

2-60W MED CTC CAR PORT Black

Item #: 84303
Cat #: P5745-31
UPC: 785247574506
Sign In or Register to view pricing and more.
Documents & Guides
A black two-light non-metallic ceiling light featuring a one-piece, white acrylic diffuser. The fixture is complete with scalloped edge detailing to enhance any outdoor space.

Overview

A black two-light non-metallic ceiling light featuring a one-piece, white acrylic diffuser. The fixture is complete with scalloped edge detailing to enhance any outdoor space.
Also known as: 785247574506, P5745-31

Specifications

Diameter: 10 1/4 in
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Standards: California Proposition 65
Light Technology: Incandescent
Diameter: 10 1/4 in
Wattage: 75
Color: Black
Light Technology: Incandescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)